Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific 1000 mL Wide-Mouth HDPE Sample Bottles
Shop All New Pig Corporation Products

Click to view available options
Color:
Translucent
Description
- Wide-mouth design makes filling these HDPE bottles convenient
- Leakproof closure with integrated seal ring
- BPA- and Phthalate-free
- Precision molded for consistent wall thickness and smooth surfaces inside and out
- Reusable; safe, break-resistant alternative to glass bottles
- Great for stormwater sampling
- Manufactured from USP Class VI resin that is FDA-21CFR compliant for food contact and free of heavy metals
- Holds 1000 mL per bottle
- Includes 6 bottles
Specifications
Specifications
Capacity | 1000 mL |
Capacity (Metric) | 6000 mL |
Capacity (English) | 1.59 gal. |
Color | Translucent |
Material | HDPE |
No. per Case | 6/Cs. |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction