Learn More
Thermo Scientific™ 10mm Autosampler Vial Septa
Thermo Scientific™ National Target 10mm Septa are designed for use with 10-425 threaded caps.
Supplier: Thermo Scientific™ C401035
Description
Thermo Scientific™ National Target 10mm Septa are designed for use with 10-425 threaded caps.
Specifications
Septum for 10-425 Screw Caps | |
PTFE, Silicone | |
50 °shore | |
1.3 mm | |
Septa | |
10 to 425 Threaded Cap |
Red, White | |
Red | |
100 | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
10-425 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.