Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 234 HPPE Cut-Resistant Gloves, Foam Nitrile Coating
Shop All Showa Best Glove Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- 15-gauge seamless knit spandex liner with HPPE
- Foamed flat dipped coating with sponge finish for secure grip
- Contact Heat level 2
- FDA and EU Food Contact approved
- Lightweight, supple liner with breathable open back design
- Foam nitrile coating protects against oils, hydrocarbons, grease and abrasions
- Cooling HPPE properties and breathable back of hand reduces perspiration and keeps hands dry
- Thin and lightweight for enhanced dexterity and longer use
- Ergonomically designed to replicate the hand’s natural curves
- Launderable for re-use, leads to less waste and cost efficiency
- Seamless knit designed to prevent irritation
Specifications
Specifications
Certifications/Compliance | ANSI/ISEA 105-16: Level A4 (minimum 1500g) |
Certifications/Compliance (Europe) | EN 388:2016 Cut Level D |
Construction | Seamless Knit |
Coating Material | Sponge Nitrile |
Color | Gray, Black |
Cut Resistance Rating | ANSI A4 |
Latex Free | No |
Material | HPPE, Spandex |
Product Type | Cut-resistant Gloves |
Size | Medium |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction