Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ 3012 Microscope Series Trinocular Microscope with 3 Plan Achromat Objectives
SDP

The ACCU-SCOPE™ 3012-LED-3 features 4x, 10x, and 40xR E-Plan achromat infinity objectives which are renowned for crisp, high contrast images with outstanding resolution. Modular in design the 3012 boasts options for entry level fluorescence applications and simple polarization.

Supplier:  ACCU-SCOPE™ 3012LED3

Catalog No. 01-189-237


missing translation for 'QuantityLeft'
Add to Cart

Description

Description

  • Optical System: Infinity Optical System, f = 200 mm, anti-mold
  • Viewing Head: Binocular, Ergo Tilting Binocular or Trinocular Siedentopf type, inclined 30°.
  • Interpupillary distance adjustment: 47 to 75 mm, 360° rotatable.
  • Eyepoint height is adjustable and can be raised 35 mm when the interpupillary distance is 64mm by rotating the eyepiece tubes up 180° to accommodate the needs of various users.
  • Eyepieces: WF10x focusable eyepieces, 22 mm field of view; eyepieces are locked-in to prevent classroom tampering.
  • Nosepiece: Rear facing quintuple, ball bearing nosepiece with positive click stops to ensure parcentration.
  • Objectives: Infinity plan achromat 4x,10x, and 40xR
  • Stage: Rackless, scratch resistant rectangular stage, 188 x 150 mm surface area with 78 x 54 mm cross travel using low-postion X-Y coaxial control knobs and vernier scale of 0.1 mm on the stage
  • Condenser: N.A. 1.25 Abbe Condenser with aperture diaphragm and position guide markings for each objective
  • Stand: Cast alloy aluminum with built-in carrying handle and removable laMP house for easy bulb replacement.
  • Illumination: 5-watt LED (20,000 hour rated life), an optional field diaphragm is available
  • Focusing System: Coaxial focusing system with adjustable tension control and upper limit stop to prevent accidental damage to slides; all metal gears, brass fine focus gear. Fine focus precision of 2 μm minimum. Micrometric increments on fine focus knob.
  • Accessories: Dust cover, immersion oil and instruction manual, universal power supply 110 to 240 V
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL listed, CE anti-mold
  • Warranty: 5-year limited warranty for parts, labor, and electronic components,1-year warranty on LED bulb
Specifications

Specifications

WF 10X/20 mm
LED
3012
Binocular Microscope
Binocular, 30° Inclined, 360° Rotating
40X, 100X , 400X
Plan Achromatic
110/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.