Learn More
3M™ E-A-R™ Express™ Corded Metal Detectable Ear Plugs
E-A-R™ metal detectable ear plugs have a stainless steel bead encased in the ear plug. Popular in food manufacturing industries, when contamination prevention is critical.
Supplier: 3M™ 7000127208
Description
- Implanted stainless steel ball bearings aid in locating lost ear plugs
- Designed for food processing and other industries
- Paddle-style grips provide quick, clean, and consistent placement of ear plugs
- No-roll design keeps fingers, ear plugs, and ears clean
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Class AL | |
Food Processing, Manufacturing, Pulp and Paper, Pharmaceutical, Tobacco Processing Industries and Other Various Industries That Require Detectable Products to Prevent Contamination | |
311-1127 | |
400 Pairs/Cs | |
Yellow | |
Corded | |
Reusable |
Blue | |
Universal | |
Yes | |
Poly bag | |
Foam, thermoplastic | |
26 dB | |
Pod | |
Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.