Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotchlok™ Copper One Hole Lug 30023

Suitable for indoor and outdoor applications

Supplier:  3M™ 7000031390

Catalog No. 19-047-446

  • $1.24 / Each of 1

    Save 83%

    Reg : $7.32

    The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
  • Up to 35 kV, 2 AWG, Stud Size 5/16 (8)
Specifications

Specifications

Compression Lugs
50 mm
Max Operating Voltage: 35 Kilovolt
30023
Copper Conductor Only
Copper
7.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.