Learn More
3M™ PELTOR™ WS™ ProTac XPI Headset
PELTOR™ WS™ ProTac XPI Headset integrates hearing protection, Bluetooth™ communication, and a noise-canceling speech microphone to deliver a wireless, hands-free protective communication solution.
$663.60 - $931.35
Specifications
Color | Bright Yellow |
---|---|
ANSI S3.1974 | Yes |
Cushion Color | Black |
For Use With (Equipment) | Compatible radio brands include Icom, Kenwood, Motorola, Sepura |
For Use With (Application) | High noise environments including airports, aviation, construction, general manufacturing, ground operations, industrial maintenance, and process industries |
Catalog Number | Mfr. No. | Model | Style | Noise Reduction Rating (NRR) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Style | Noise Reduction Rating (NRR) | Price | Quantity & Availability | |||
19-072-280
|
3M™
7100196045 |
MT15H7AWS6 | Over-the-head | 26 dB |
Each for $663.60
Case of 10 EA for $6,636.00
|
|
|||
19-072-255
|
3M™
7100195960 |
MT15H7P3EWS6 | Hard Hat | 24 dB |
Each for $669.90
Case of 10 EA for $6,699.00
|
|
|||
19-072-301
|
3M™
7100195906 |
MT15H7AWS6-111 | Over-the-head | 26 dB |
Each for $863.10
Case of 10 EA for $8,631.00
|
|
|||
19-072-288
|
3M™
7100195976 |
MT15H7P3EWS6-111 | Neckband | 24 dB |
Each for $931.35
Case of 10 EA for $9,313.50
|
|
|||
19-072-278
|
3M™
7100195961 |
MT15H7BWS6-111 | Hard Hat | 26 dB |
Each for $847.35
Case of 10 EA for $8,473.50
|
|
|||
Description
- Protective communication solution for hands-free, clear communication in noisy environments
- Bluetooth™ multipoint technology for simultaneous, wireless connection to two devices
- Environmental listening technology assists workers to hear sounds in low noise settings
- Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission
- FLX2 auxiliary port and a PTT button on the ear cup allows for a wired connection to a wide variety of 2-way radios. (-111 models only)
- Bright yellow color for enhanced visibility
- Comfortable for all day wearability
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Bright Yellow | |
Black | |
High noise environments including airports, aviation, construction, general manufacturing, ground operations, industrial maintenance, and process industries | |
ProTach XPI Headset |
Yes | |
Compatible radio brands include Icom, Kenwood, Motorola, Sepura | |
1 Ea. | |
No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.