Learn More
3M™ E-A-Rflex™ Hearing Protector with UltraFit™ Tips
E-A-Rflex™ is a comfortable and lightweight alternative to ear muffs that features a unique hinged band to fit a wide range of head sizes. Ideal for people who fit and remove hearing protection frequently.
Supplier: 3M™ 7000052747
Description
- Can be worn in three different positions
- Over-the-head (NRR 24 dB), under-the-chin (NRR 27 dB), and behind-the-neck (NRR 24 dB)
- Pivoting band provides adjustable positions for a more comfortable fit and seal
- Hinged band fits a wide range of head sizes
Compliance
3M™ products must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Universal | |
Ideal for Workers in Any Environment Who Fit and Remove Their Hearing Protection Frequently | |
1 Ea. | |
Yellow | |
Flanged | |
Blue |
Class AL | |
ABS/Elastomeric polymer | |
350-1100 | |
Thermoplastic | |
24 to 27 dB (depending on band position) | |
No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.