Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ 40 Cal ArcGuard™ RevoLite Arc Flash Kit with Short Coat & Bib Overall (12)

Arc flash kit with short coat and bib overall with gloves
Supplier: National Safety Apparel™ KIT4SCLT40LG12
Description
- Arc Rating: 40 cal/cm²
- CAT 4
- Fabric/Material: 11.2 oz. RevoLite™
- 50% lighter than our standard 40 cal kits
- FR hook and loop closure with drawstring waist
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
40 cal/cm² | |
Adjustable | |
Olive Green | |
RevoLite™ | |
Stitched |
CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
FR Hook and Loop | |
Open | |
Large |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction