Learn More
Brady™ Keyed Alike Aluminum Padlocks with 1.5 in Shackle, Green
Shop All Brady Corporation Products- Lightweight and compact size
- Tamperproof and rugged
- Made of solid aluminum with chrome-plated steel shackle
- Resistant to chemicals and corrosion
- Features 6-pin cylinders for better tamper resistance
- Lock body size: 1.9D x 3.81W x 4.06cm H (0.75 x 1.5 x 1.6 in.)
- Key Style: Keyed Alike
Specifications
Product Type
Keyed Alike Padlocks
Color
Green
Material
Aluminum
Diameter (English) Shackle
0.25 in.
Diameter (Metric) Shackle
0.63 cm
Material (Shackle)
Chrome-plated Steel
No. of Pins
6
Quantity
3 Pk.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.