Learn More
Brady™ Keyed Alike Safety Padlocks with 1.5 in. Shackle, White
Shop All Brady Corporation Products- Compact and lightweight
- Temperature, chemicals, corrosion and tamper resistant
- Nonconductive and nonsparking
- Insulated cylinder for protection from shocks
- Features ribbed design for easy gripping and handling
- Language labels: English, French and Spanish
- Custom keying and charting available
- Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)
Specifications
Color
White
Material
Nylon
Diameter (English) Shackle
0.25 ft.
Diameter (Metric) Shackle
0.63 cm
Includes
3 labels/ lock, 1 English, 1 French, 1 Spanish label
Material (Shackle)
Steel
Quantity
6 Pk.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.