Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Straight Sided Round Jars with White Polypropylene Unlined Cap
Click to view available options
Capacity (Metric):
480 mL
960 mL
Description
Vacuum and Ionized jars free of contaminants
Specifications
Specifications
Capacity | 480 mL, 16 oz. |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | White |
Includes | Cap |
Material | Plastic |
Closure Color | White |
Shape | Round |
Product Type | Straight-sided Jar |
Closure Material | Polypropylene |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction