Learn More
Trajan Scientific and Medical™ 5F-PE-GT-0.47 GC Autosampler Syringes
Shop All SGE Inc. Products- Specifically designed for PerkinElmer instruments
Specifications
Material
Borosilicate Glass (Barrel), PTFE (Plunger)
Needle Gauge
26 G
Diameter (Metric) Inner Needle
0.15 mm
Diameter (Metric) Outer
8 mm
Diameter (Metric) Outer Needle
0.47 mm
Product Type
GC Autosampler Syringe
Model
5F-PE-GT-0.47
Volume (Metric)
5 μL
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.