Learn More
CDS Empore™ 6801 E3plate™ GB Membrane, 3-Layer, 96-Well Plate, 1.2 mL

E3technology™ is an efficient, effective and economical approach for proteomics cell lysis, providing digestion ready samples in mere minutes, completely eliminating various detergents and interferences.
$518.50 - $5410.00
Specifications
Bed Weight | 50 mg |
---|---|
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 30 to 40 μm |
Type | 96-well Plate |
Volume (Metric) | 1.2 mL |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
13-110-077
![]() |
CDS Empore™
70201932019EA |
1 Ea. |
Each for $518.50
|
|
|||||
13-110-078
![]() |
CDS Empore™
70201932019 |
12/Cs. |
Case of 12 for $5,410.00
|
|
|||||
Description
- Efficient: < 15 min. hands-on time
- Effective: compatible with a variety of upstream cell lysis conditions (e.g., urea, SDS, RIPA, TFA, etc.)
- Economical
- Robust: zero technical barrier to even entry-level biomedical scientists
- Versatile: E3tip, E3filter, E3cartridge, and E3plate to satisfy different sample volumes, concentration, quantities, and the need for automation
- Stress-free: no concerns of solution pH, protein concentration, protein-bead ratios, beads stick to tube walls and surfaces, cross-contaminations, etc.
- Loading capacity: up to 30 to 200 μg
Specifications
50 mg | |
30 to 40 μm | |
1.2 mL |
Vacuum Manifolds or Automated SPE Equipment | |
96-well Plate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.