Learn More
Eisco™ NeuLog Bluetooth Connection Module with Built In Rechargeable Battery

The NeuLog Bluetooth connection module with built-in rechargeable battery (2300 mAh) lets you connect any NeuLog sensor to an iPhone, Droid, PC, Mac, or Chromebook device using Bluetooth connectivity.
Supplier: Eisco™ BLT200
Includes: NeuLog Bluetooth Connection Module with Built In Rechargeable Battery, USB cable
Requires : NeuLog sensors, computing device
Description
Fast, easy, seamless connection of NeuLog sensors to your devices
Allows you to connect any NeuLog sensor(s) to an iPhone, Droid, PC, Mac, or Chromebook device using Bluetooth connectivity
Connect 1-5 sensors to a single device for simultaneous data collection
Free app for connection can be found in the Apple App Store and Google Play Store
NeuLog software allows real time streaming of data, setting experiments and collecting data over a period of time, and analyzing data with a powerful analytical package
Includes a 2300 mAh built-in rechargeable battery that enables extended use without frequent charging
Warranty and Services
3 year limited manufacturer warranty
Specifications
NeuLog sensors, WIFI, View modules, SENSE bot | |
Plastic, Metal | |
NeuLog Bluetooth Module with Built in. Battery | |
(76.2 x 55.9 x 25.4)mm | |
Data Acquisition, Robotics | |
25.4mm | |
Bluetooth Communication Module, USB Cable | |
USB | |
5 ft | |
2300 mAh | |
181.4g | |
10°C - 26.7°C | |
2.2 in. | |
3 years limited manufacturer warranty |
43933 | |
USB | |
(76.2 x 55.9)mm | |
NeuLog Products | |
1 in. | |
NeuLog Products, iPhone, Droid, PC, MAC, Chromebook, Bluetooth | |
NeuLog Bluetooth Module with Built in. Battery | |
3 in. | |
76.2mm | |
6.4 oz | |
50°F - 80°F | |
NeuLog Accessory | |
55.9mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
For Educational Use Only