Learn More
Diversified Spaces Access Cubby with Dark Gray Metal Shelves
Shop All Diversified Spaces, LLC Products

- Choose from oak or maple hardwood and veneers with an earth-friendly UV finish
- Cubbies have an adjustable height
- Finished with rubber base molding, metal corners and durable chemical-resistant UV finish
- Made in the U.S.A.
- Metal shelving powder coated
- Sections are divided with fixed or adjustable 16-gauge metal shelving, featuring a diamond pattern
- The back is designed to be anchored to a wall for stability
Specifications
Width (Metric)
30.48 cm
Weight (Metric)
24.04 kg
Width (English)
12 in.
No. of Shelves
3
For Use With (Application)
Storage
No. of Drawers
None
Color
Dark Gray
Includes
Metal Shelves
Weight (English)
53 lb.
Material
Maple
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.