Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces Access Cubby with Silver Metal Shelves
SCI_ED

Cubby units available in both oak and maple veneers, and in sections from one to four. The sections are divided with fixed or adjustable 16-gauge metal shelvingn. The shelves are powder coated with a matte finish for a modern look. The back is designed to be anchored to a wall for stability.

Supplier:  Diversified Spaces S14431

 View more versions of this product

Catalog No. S14431


Explore all special offers
Add to Cart

Description

Description

  • Choose from oak or maple hardwood and veneers with an earth-friendly UV finish
  • Cubbies have an adjustable height
  • Finished with rubber base molding, metal corners and durable chemical-resistant UV finish
  • Made in the U.S.A.
  • Metal shelving powder coated
  • Sections are divided with fixed or adjustable 16-gauge metal shelving, featuring a diamond pattern
  • The back is designed to be anchored to a wall for stability
Specifications

Specifications

75.75 kg
Storage
Silver
167 lb.
121.92 cm
Metal Shelves
None
48 in.
12
Maple
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.