Learn More
Diversified Spaces Access Cubby with Silver Metal Shelves

Cubby units available in both oak and maple veneers, and in sections from one to four. The sections are divided with fixed or adjustable 16-gauge metal shelvingn. The shelves are powder coated with a matte finish for a modern look. The back is designed to be anchored to a wall for stability.
Supplier: Diversified Spaces CC783615SK
Description
- Choose from oak or maple hardwood and veneers with an earth-friendly UV finish
- Cubbies have an adjustable height
- Finished with rubber base molding, metal corners and durable chemical-resistant UV finish
- Made in the U.S.A.
- Metal shelving powder coated
- Sections are divided with fixed or adjustable 16-gauge metal shelving, featuring a diamond pattern
- The back is designed to be anchored to a wall for stability
Specifications
91.44 cm | |
36 in. | |
15 | |
Silver | |
Metal Shelves |
70.31 kg | |
155 lb. | |
Storage | |
None | |
Oak |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.