Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Acetonitrile, Honeywell Burdick & Jackson™
Shop All Honeywell Research Chemicals Products
Click to view available options
Quantity:
56 L
200 L
1250 L
Specifications
Specifications
Quantity | 56 L |
Flash Point | 6 °C |
Packaging | Returnable Steel Drum |
Physical Form | Liquid |
Refractive Index | 1.3434 - 1.3446 |
Grade | Low Water |
Safety and Handling
Recommended Storage | Room Temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction