Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Acrylic Buret



Acrylic burets offer high quality and an affordable price.
Supplier: United Scientific™ 11503
This item is not returnable.
View return policy
Description
- This buret has a clear acrylic body and leakproof stopcock with a self lubricating PTFE plug
- Acrylic body is resistant to dilute mineral acids and bases except Hydrofluoric Acid and Ammonium Hydroxide
- Graduations are in 0.1 mL increments
Specifications
Not Autoclavable | |
100 mL | |
Support Stands and Glassware | |
Measuring liquid or gas | |
PTFE Plug | |
Yes | |
Buret |
Clear | |
835 mm | |
Acrylic | |
32.9 in. | |
PTFE | |
PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction