Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters, Phenolic Work Surface

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

 View more versions of this product

Catalog No. 06-000-824


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • Comes with 4 locking swivel casters.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with casters are rated for 960 lbs UDL
Specifications

Specifications

36 in.
30 to 36 in.
121.9 cm
Table Frame, Phenolic Work Surface and Locking Swivel Casters
Fully Welded 2 in. x 2 in. Tubular Steel
960 lb.
435.4 kg
2 years
White
91.4 cm
76.2 to 91.4 cm
48 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.