Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AIMS™ Skin Prep/Tissue Oil Holding Cups
Skin Prep/Tissue Oil Holding Cups For The NEO-9 Neonate Tattoo System
Supplier: AIMS™ NSPC2
Description
- Disposable plastic cup used to hold skin prep/tissue oil
- Used in the NEO-9 Neonate Tattoo System
- Holds 1.5mL skin prep/tissue oil
Specifications
0.05 oz. | |
Red | |
Single-use | |
Plastic |
1.5 mL | |
Skin Preparation Cup | |
NEO-9 Neonate Tattoo System |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction