Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab Technologies Ali-Q™ 2 Variable Speed Pipet Controller
SDP

Catalog No. 10190329TI Shop All VistaLab Technologies Inc. Products

Two-in-one aliquoting pipet controller for both standard aspirating and dispensing plus accurate repeat pipetting.

  • Takes the guesswork out of repeat pipetting with no need to watch the lines
  • Universal nosepiece accepts any size serological pipet
  • Set your ideal speed (up to 7 speeds) for any solution or application
  • Turn the dial to set your exact aliquot volume
  • Multiple alert tones
  • Press and hold aliquot button for accurate dispensing
  • Max aliquoting volume range is 1 to 10 mL
  • Sensitive touch-control aspirate and dispense buttons
  • Lithium-ion battery charges with included USB-C
  • 2 multifunction LED charging status indicators
  • Individually serialized
  • One-year warranty
  • Dimensions: 7.2 x 7.0 x 2.2 in.
  • Weight: 350 g
  • Ideal liquid handling partner when paired with Wobble-not™ Serological Pipets

Accessories included:

  • 0.22 μm replaceable nozzle filter (1 spare)
  • USB-C cable with charger
  • Removable kickstand prevents contact with surfaces when resting
  • Wall mount
  • Calibration certificate

Specifications

Autoclavable Not Autoclavable
Color Purple
Disposable Reusable
For Use With Serological Pipettes 1 to 100 mL
Grip Type Ergonomic
Material Plastic
Model ali-Q 2 VS
Number of Channels 1
Sterility Non-sterile
Type Pipette Controller
Volume (Metric) 10 mL
Voltage 3 V
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.