Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 04-003 Medium Weight PVC Gloves 14 in. With Fleece Liner
Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
Description
- FDA and EU food compliances
- Oil resistant coating
- Special rough grip for best dry, wet and oil grips
- Handshape ergonomic design
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chlorinated | No |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Latex Free | Yes |
Material | PVC, Nitrile |
Size | 8 |
EN388 Standard | EN 388:3121B; EN 388:3121 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction