Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 85-301 CSM Isolator Gloves, 8 in. Port Size
Shop All Ansell Products
Click to view available options
Size:
9.5
11
Description
- High resistance against concentrated acids and bases
- Soft, flexible material
- Resists aging from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120°C
- White coloring for easy detection of contamination
- Available port sizes fit most isolator glove boxes
- Pharmaceuticals
Specifications
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:3101A, EN ISO 374-1:2016 Type B, EN ISO 374-5 VIRUS, EN 455 |
Color | White |
Hand | Ambidextrous |
Material | CSM |
Product Type | Isolator, RABS Gloves |
Size | 9.5 |
Sterility | Non-sterile |
Thickness (English) | 24 mil |
Thickness (Metric) | 0.60 mm |
Glove Cuff Style | Beaded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction