Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 85-304 CSM Isolator Gloves, 12 in. Port Size

Catalog No. p-7213757 Shop All Ansell Products
Click to view available options
Size:
9.5
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Chlorosulfonated polyethylene (CSM) 16 mil thick RABS and isolator gloves are designed for high resistance against concentrated acids and bases. Soft, flexible material provides ease of use.

  • Designed for high resistance against concentrated acids and bases
  • Soft, flexible material designed for ease of use
  • Resists aging from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 120°C
  • White coloring for easy detection of contamination
  • Available port sizes fit most isolator glove boxes
  • Uses:
    • Pharmaceuticals
  • Specifications

    Certifications/Compliance (Europe) CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:3101A, EN ISO 374-1:2016 Type B-AMP, EN ISO 374-5:2016 VIRUS
    Color White
    Hand Ambidextrous
    Laboratory/Cleanroom Use Yes
    Material CSM
    Product Type Isolator Gloves
    Size 9.5
    Sterility Non-sterile
    Thickness (English) 16 mil
    Thickness (Metric) 0.40 mm
    Glove Cuff Style Beaded
    Grip Design Smooth
    Model 85304095
    Port Size (English) 12 in.
    Port Size (Metric) 30.5 cm
    Series AlphaTec™
    Length (English) 32 in.
    Length (Metric) 80 cm
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.