Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 85-500 EPDM Isolator Gloves, 8 in. Port Size
Shop All Ansell Products
Click to view available options
Size:
9.5
11
Description
- Designed for repeated autoclave sterilization (up to 50 times)
- Comfortable and dexterous with tactile sensitivity
- Resistant against hydrogen peroxide solutions and common disinfecting chemicals
- Resists aging from exposure to oxygen, UV rays and ozone
- Halogen-free: suitable for disposal by incineration
- Available port sizes fit most isolator glove boxes
- Electronics, Pharmaceuticals
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2111A, EN ISO 374-1:2016 Type B - KLP, EN ISO 374-5:2016 VIRUS |
Color | Black |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | No |
Material | EPDM |
Product Type | Isolator Gloves |
Size | 9.5 |
Sterility | Non-sterile |
Thickness (English) | 16 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction