Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ Medium-Duty Gloves
Shop All Ansell Products
Click to view available options
Size:
9
10
Description
- Strong physical protection against abrasions and good protection against cuts
- Medium thickness increases dexterity, which improves the ability to manipulate objects
- Resistant to Type I allergies
- Unlined for effective cleaning
Specifications
Specifications
ANSI Abrasion Rating | ANSI 0 |
Color | Black |
Latex Free | Yes |
Material | Neoprene |
Size | 9 |
Thickness (Metric) | 0.76 mm |
EN388 Standard | EN 388:20033101; EN 388:20163101A |
EN ISO 374-1 | Type A |
EN ISO 374 - 5 | Bacteria, Fungi WITH Virus Protection |
Series | AlphaTec™ 55-307 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction