Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-CFR Flame Retardant Coveralls with Hood
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Protection: Flame retardant treated fabric with PVC barrier film offering wearers protection from liquid chemicals
- Versatile: Good for most applications where there is the need for protection from chemical spray without compromising wearer protection in the event of a flash fire
- Optimized body fit: Improves wearer comfort and safety
- Highly visible: Bright red color to improve worker safety
- Design: Elastic waist, wrists and ankles, double zip closure, double cuffs with knitted inner cuff, serged and taped seams, 2 piece hood
- Applications: Oil and petrochemicals, petroleum distribution and processing, utilities
- Sizes: Available in Small through 5X-Large
- Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, EN 14126 / ASTM F1671, EN 14605 Type 3, EN 14605 Type 4, EN ISO 14116 INDEX 1/0/0
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, EN 14126 / ASTM F1671, EN 14605 Type 3, EN 14605 Type 4, EN ISO 14116 INDEX 1/0/0
Specifications
Specifications
Size | Small |
Material | CFR |
Color | Red |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 2-panel |
Closure Type | Double zipper |
Seam Type | Serged, Taped |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction