Learn More
Brady™ Aluminum Danger Sign: PROPANE GAS
Shop All Brady Corporation Products- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Finish
Not Laminated
Material
Aluminum
Quantity
1 Ea.
Adhesive Type
Non-adhesive
Mounting Type
Corner Holes
Height (English)
7 in.
Max. Temperature (English)
230°F
Min. Temperature (English)
-40°F
Thickness
0.035 in.
Width (English)
10 in.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.