Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Glass Packer with PTFE Disc Lined Cap
Click to view available options
Capacity:
120 mL (4 oz.)
250 mL (8.5 oz.)
30 mL (1 oz.)
500 mL (17 oz.)
Description
- Air inside the bottle is odor-free, tasteless, and does not react with product
- Separate washing not required
- Final finished product kept clean and dust-free
- Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the vacuum and ionization process
Specifications
Specifications
Capacity | 30 mL (1 oz.) |
Cleaning Procedure | Vacuum and Ionized |
Color | Amber |
Material | Glass |
Quantity | 24/Cs |
Sterility | Non-sterile |
Closure Color | Black |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction