Learn More
American Lock™ Safety Lockout Padlocks
Color-coded, solid-body aluminum padlocks
Supplier: American Lock™ A1106BLK
Description
- Anodized finish for durability
- Corrosion and spark resistant with case-hardened chrome shackles, cover plates, and double-ball locking mechanisms
- Five-pin cylinder
- Each keyed differently
Order Info
Padlock is 1 1/2W × 3/4 in. thick (3.8 × 1.9cm); shackle is 1 1/2L × 1/4 in. dia. (3.8 × 0.6cm). For information about dot matrix engraving, contact your Fisher Safety Representative 1-800-772-6733.
Specifications
0.25 in. | |
Black | |
Safety Lockout Padlock | |
1.5 in. | |
5 | |
Rectangular | |
1.5 in. |
0.6 cm | |
Aluminum | |
Anodized | |
3.8 cm | |
Boron | |
0.75 in. | |
3.8 cm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.