Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ampco Safety Tools Putty Knives

Quality safety putty knives for a safe workplace
$4.34 - $103.30
Specifications
Blade Material | Copper Nickel Alloy |
---|---|
Material | Copper Nickel Alloy |
For Use With (Application) | Non-sparking, non-magnetic, corrosion-resistant applications |
Catalog Number | Mfr. No. | Length (English) | Weight (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Weight (English) | Width (English) | Price | Quantity & Availability | |||
19-166-432
![]() |
Ampco Safety Tools
K15 |
7.25 in. | 0.14 lb. | 0.75 in. |
Each for $49.45
|
|
|||
19-166-434
![]() |
Ampco Safety Tools
K21 |
7.75 in. | 0.16 lb. | 1.25 in. |
Each for $45.90
|
|
|||
19-166-435
![]() |
Ampco Safety Tools
K30 |
8.5 in. | 0.32 lb. | 3.5 in. |
Each for $103.30
|
|
|||
19-166-433
![]() |
Ampco Safety Tools
K20 |
8 in. | 0.24 lb. | 2 in. |
Each
for $4.34
Save 93% Reg : |
|
|||
Description
- Stiff blade
- Non-sparking
- Non-magnetic
- Corrosion-resistant
Specifications
Copper Nickel Alloy | |
Copper Nickel Alloy | |
Non-sparking, non-magnetic, corrosion-resistant applications |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title