Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 3, With Calibration Certificate

Low magnetic permeability and high corrosion resistance for reliable stable values. Supplied with a calibration certificate.

Supplier:  Mettler Toledo™ 11123564

 View more versions of this product

Catalog No. 01-915-801


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

Features

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
Construction
  • Cylindrical knob weights and sheet weights; made of steel
  • Two-piece screw-knob construction for weights 1g and larger
  • Density: 7.9kg/dm3
Calibration
  • ISO/IEC 17025 accredited calibration laboratories
  • Lab cleans and adjusts weights and documents results in a calibration certificate
Includes: Weight, plastic box.

 

Specifications

Specifications

Analytical Sheet Weight
ASTM Class 3
10 mg
10 mg
Plastic box
1
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Stainless Steel
7.9kg/dm3 at 20°C
Square
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.