Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrile Sterile Gloves
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Sterile glove made from a synthetic, nitrile formulation
- High elasticity with barrier protection and puncture resistance
- Ideal solution for a range of sterile examination (non-surgical) procedures
- Packed as a pair of gloves per pack
- 12 in. extended cuff for additional protection
- Textured fingers provide extra grip and reliability
- Gamma sterilized minimum 25kGγ to provide sterility
- Tested for use with chemotherapy drugs
Specifications
Specifications
Certifications/Compliance | ASTM D6978, ASTM D6319, , ISO 13485, ISO 9001, ISO 10993-10:2002 |
Certifications/Compliance (Europe) | EN ISO 374-5:2016, EN ISO 374-1:2016, EN 420:2003 + A1:2009 |
Applications | Healthcare |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Size | Small |
Model | 6034151 |
Length (English) | 11.6 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction