Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell TouchNTuff™ 92-616 Nitrile Gloves
Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Ideal for a wide range of food industry applications
- Made of 100% nitrile to prevent Type 1 allergies
- Puncture resistant
- Chemical splash resistant from hydrocarbons, fats, grease and alcohols
- Lightweight comfort and premium durability
- Compliant with food handling requirements
- 1.5 AQL
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177-2600, ISO 13485 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 374-1:2016, EN 374-5:2016 |
Chemotherapeutic Rated | No |
Applications | Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 3 mil |
Finger Thickness (Metric) | 0.11 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction