Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express HILIC Guard Cartridge, 2 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
Description
Ascentis™ Express guard columns are capable of continuous use at pressures up to 14,500 psi (1,000 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis™ Express Fused-Core™ particles. Order guard column holder separately.
Specifications
Specifications
Quantity | 3/Pk. |
Particle Size | 2 μm |
Length (Metric) | 5 mm |
Pore Size | 90 Å |
Type | Fused-Core HPLC Guard Cartridge |
Diameter (Metric) Inner | 2.1 mm |
Phase | HILIC |
For Use With (Application) | HPLC |
Product Line | Ascentis |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction