Learn More
CPC AseptiQuik G Disconnect
Shop All Colder Products Company ProductsThe AseptiQuik™ G DC Series Connector is the first all-in-one, genderless, single-use connection technology to offer both a sterile connection and a sterile disconnection. With the AseptiQuik G DC connector, manufacturers can make quick and easy sterile connections, even in non-sterile environments.
The intuitive Flip - Click - Pull design of the AseptiQuik G DC connector enables users to transfer media easily with less risk of operator error. After transfer is complete, a simple two-step disconnection maintains media sterility by preventing external organisms from entering into the media flow path.
The connector's robust design and automatic shutoff valves provide reliable performance without the need for clamps, fixtures or tube welders.
- Finish: Molded White
- Pressure Range: 0 to 60 psi; Up to 75 psi for 48 hours
- Temperature Range: 34°F to 104°F (1°C to 40°C)
- Seal Options: Silicone, platinum-cured, USP Class VI, ADCF
- Valve Spring: Alloy C-276
Specifications
Product Type
Quick Connect Tubing
Autoclavable
Not Autoclavable
Material
Polycarbonate
Sterility
Non-sterile
Hose Barb
1/2 in.
Color
White, Blue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.