Learn More
Medicom™ AssureWear™ Chemo Tested VersaGown™ with Flexneck™ Technology
AssureWear™ Chemo Tested VersaGown™ - Fast and easy donning to instantly provide complete coverage. Closure ensures safety by allowing gown to tear away from the body, preventing self-contamination. Poly coated and made with thumb loop cuffs.
Supplier: Medicom™ A69950
Description
- VersaGown™ with Flexneck™ technology significantly reduces cross-contamination versus standard gowns.
- Designed using clinician feedback and independent clinical testing.
- Provides nearly two-fold reduction in contamination of hand and wrist areas
- Helps ensure instant compliance—even without training.
- Innovative design allows freedom of movement without compromising protection.
- Flexneck™ creates the widest neck opening on the market and has ultrasonically sealed seams to prevent tearing during donning/doffing.
- Winner of the Vizient Innovative Technology Award.
Specifications
Chemotherapy Gown | |
None | |
Blue | |
Non-sterile | |
Yes | |
AAMI Level 2 |
Unisex | |
Medium | |
Single-use | |
Thumb Loop | |
Long Sleeve | |
Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.