Learn More
Ritmed™ AssureWear™ VersaGown™ with Flexneck™ Technology, AAMI Level 2
The AssureWear™ VersaGown™ with Flexneck™ Technology offers AAMI Level 2 protection to reduce risk of cross-contamination among health professionals and patients. Patented Flexneck™ technology for fast and easy donning and removal.
$202.00
Specifications
Color | Yellow |
---|---|
Disposable | Single-use |
Sterility | Non-sterile |
Cuff Style | Thumb Loop |
Latex Free | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-910-751
|
Ritmed™
A69961 |
Large |
Case of 100 for $202.00
|
|
|||||
19-910-753
|
Ritmed™
A69963 |
2X-Large |
Case of 100 for $202.00
|
|
|||||
19-910-752
|
Ritmed™
A69962 |
X-Large | N/A | N/A | N/A | ||||
Description
- Designed using clinician feedback and independent clinical testing
- Provides nearly two-fold reduction in contamination of hand and wrist areas
- Helps ensure instant compliance, even without training
- Innovative design allows freedom of movement without compromising protection
- Patented Flexneck™ technology allows fast and easy donning and removal while providing exceptional protection and comfort
- Innovative Flexneck™ closure quickly and easily passes over the head to instantly provide complete coverage and eliminate the risk posed by untied gaping gowns that can slip and expose skin
- Flexneck™ closure also allows easy doffing that allows gown to swiftly yet gently tear away from the body preventing self-contamination
Specifications
Yellow | |
Non-sterile | |
Yes | |
Left Side Belt |
Single-use | |
Thumb Loop | |
Long Sleeve | |
Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.