Learn More
Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs

Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs prevent dust and other particulates from entering orifices of any size
$2530.00 - $4960.00
Specifications
Description | 1422A Tyvek™ |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Color | White |
For Use With (Application) | Steam Sterilization |
Catalog Number | Mfr. No. | Diameter (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Price | Quantity & Availability | |||||
19-990-095
![]() |
Keystone Cleanroom Products
MFT2A03 |
0.5 in. to 1 in. |
Case of 1000 for $2,620.00
|
|
|||||
19-990-096
![]() |
Keystone Cleanroom Products
MFT2A04 |
1 in. to 1.75 in. |
Case of 1000 for $2,530.00
|
|
|||||
19-990-097
![]() |
Keystone Cleanroom Products
MFT2A05 |
1.75 in. to 2.5 in. |
Case of 1000 for $2,900.00
|
|
|||||
19-990-098
![]() |
Keystone Cleanroom Products
MFT2A07 |
2.5 in. to 4 in. |
Case of 1000 for $3,080.00
|
|
|||||
19-990-099
![]() |
Keystone Cleanroom Products
MFT2A08 |
3.5 in. to 4.75 in. |
Case of 1000 for $3,990.00
|
|
|||||
19-990-100
![]() |
Keystone Cleanroom Products
MFT2A09 |
4 in. to 5.5 in. |
Case of 1000 for $4,140.00
|
|
|||||
19-990-101
![]() |
Keystone Cleanroom Products
MFT2A12 |
5.5 in. to 8 in. |
Case of 1000 for $4,960.00
|
|
|||||
19-990-102
![]() |
Keystone Cleanroom Products
MFT2A16 |
8 in. to 12 in. |
Case of 500 for $3,410.00
|
|
|||||
Description
- Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
- Prevents dust and other particulate from entering orifices of any size
- Autoclavable - can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing a superior barrier post sterilization
- Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
- Manufactured and packaged in a Controlled Cleanroom Environment
- Resists tearing and punctures
- Eliminates Autoclave Tape Residue
- Made from 1422A Tyvek Material
- Latex-free rubber
- Hydrophoic
- Lint-Free
Specifications
1422A Tyvek™ | |
Certificate of Conformance (COC) | |
Steam Sterilization | |
Heat Sealed Poly Bag |
Autoclavable | |
White | |
HDPE |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.