Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Azlon™ Polypropylene, Autoclavable Carboy
Shop All Dynalab Corporation Products

Click to view available options
Capacity (Metric):
5 L
20 L
Description
- Autoclavable polypropylene, heavy-duty construction
- Stylish rounded octagonal shape for increased rigidity when full
- Offset neck for easier filling and pouring
- Integral, comfortable blow-molded handles for ease of carrying; handles are end-sealed to prevent contamination
- Heavy-duty closures
- Molded graduations allow easy viewing of contents
Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Closure Material | Polypropylene |
Color | White |
For Use With (Application) | Storing and dispensing liquids in educational settings. |
Includes | Blow molded handles |
Material | Polypropylene |
Neck Style | Offset |
Product Type | Carboy with Spigot |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction