Learn More
Bollé Safety™ B809 Prescription Nylon Frame
This clear frame with sideshields allows both visual comfort and unparalleled protection, with integrated nose pads to ensure a great level of comfort. Ideal for fitting wider, larger faces.
$87.78
Specifications
Product Type | Rx Frame |
---|---|
Frame Color | Black |
Material | Metal |
Disposable | Reusable |
Frame Material | Nylon |
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
18-072-222
|
Bollé Safety™
B809MX10U |
1.37 in. | 2.04 in. |
Each of 1 for $87.78
|
|
||||
Description
- Nose bridge with non-slip pads
- Adjustable thin temples
Specifications
Rx Frame | |
Metal | |
Nylon |
Black | |
Reusable | |
Full Frame |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.