Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™72 Double-Sided Printer
The BBP™72 Double-Sided Printer is the ideal solution for creating two-sided heat shrink sleeve labels for wire and cable identification.
Supplier: Brady™ BBP7234L
Description
- The BBP™72 Double-Sided Printer is designed with two print heads to print on both the top and bottom of the sleeves simultaneously
- Double-sided printing eliminates the time-consuming, tedious process of re-winding and re-printing
- Ideal for large print run quantities with automatic printing and formatting to reduce label errors
- Includes LabelMark™ Standard Software and the free Brady360™ 5 year warranty
Specifications
Not Autoclavable | |
Monochrome | |
Width 60, Height 40 mm, Text 4 lines, approx. 20 characters per line | |
PVF | |
Printer | |
64 MB | |
100 to 240 V, 50 to 60 Hz | |
21.8 x 10 x 15.5 in. (W x H) | |
21.8 x 10 x 15.5 in. | |
15.5 in. |
CB; CCC; CE; FCC Class A; UL | |
Printer | |
Roll | |
Thermal Transfer | |
CD ROM;Power Cable | |
Kit | |
5 in./sec. | |
5 Years | |
10 in. | |
21.8 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction