Learn More
High-Tech Conversions Bee-Safe™ Cleanroom Bouffants
Bee-Safe™ Polypropylene Cleanroom Bouffants feature soft nonwoven construction with an elasticated edging for added strength and support. Designed for minimal risk applications ensuring a high level of hygiene in many sectors.
$74.14 - $115.72
Specifications
Product Type | Bouffant |
---|---|
Material | Polypropylene |
Disposable | Single-use |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Diameter (English) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Color | Price | Quantity & Availability | ||||
17-444-124
|
High-Tech Conversions
GAHBP24WH |
24 in. | White |
Case of 1000 for $74.14
|
|
||||
17-444-126
|
High-Tech Conversions
GAHBP28BL |
28 in. | Blue |
Case of 1000 for $115.72
|
|
||||
Description
- Soft and comfortable
- Breathable for long periods of wear
- Latex Free Elastic Band for secure fit
- Secure fit and closure
- Available in different colors
Specifications
Bouffant | |
Polypropylene | |
Single-use | |
Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.