Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Nitri-Solve™ 730 Flock-Lined Chemical Resistant Nitrile Gloves

Catalog No. p-137262 Shop All Showa Best Glove Products
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Made from a nitrile compound, the SHOWA™ 730 unsupported gauntlets are lightweight, flock-lined and resistant to a range of solvents, animal fats and other chemicals.

  • Nitrile formulation
  • Flock-lined for enhanced comfort
  • Protects hands from oils, hydrocarbons, grease and abrasion
  • Bisque finish allows secure handling in wet and dry conditions
  • Designed for easy movement and continuous wear
  • Wrist well protected
  • Embossed with the size for ease of pairing after laundering
  • 15 mil thick, 13 in. length
  • Suitable for agricultural, automotive, chemical, contract cleaning, municipal, oil and gas
  • Unlined version available: Fisher part #'s 11-395-30A-E (sizes 7-11)

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) CE Cat III, EN 420: 2003+A1:2009, EN 374-2:2003
Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size 7
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN 388:2016 2001X
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Manufacturing, food processing, hazmat splash protection, laboratories, janitorial, paint applications, fuel handling and refineries
Glove Cuff Style Straight
Grip Design Bisque
Liner Material Cotton Flock
Lining Lined
Model 730-07
Series SHOWA™ 730
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.