Learn More
BD Bio-Bag™ Environmental Chambers
Disposable systems for cultivation and isolation of specific bacteria and cultures
Supplier: BD 261211
Requires : Media and plates
Description
The Bio-Bag™ System incorporates traditional gas-generation methods into a reliable pouch system, eliminating the need to add water.
- Create anaerobic, CO2-enriched aerobic, or microaerophilic environments, depending on bag type
- Transparent pouches allow observation without disturbing the environment
Bio-Bag Type A (Anaerobic)
- Maintains anaerobic conditions for 96 hours
- 100-Pack holds one 100 × 15mm Petri dish or MIC microdilution plate
- 25-Pack is ideal for smaller workloads
- Multi-Plate version holds three 100 × 15mm multi-plate dishes or two API ID strips
- Maintains CO2-enriched aerobic environment for 48 hours
- Holds one 100 × 15mm Petri dish or MIC plate
- Gas generators (14-910-33, also sold separately) have a two-year shelf life
- For microaerophilic environment
- Supports growth and isolation of Campylobacter jejuni
- 100-Pack holds one or two 100 × 15mm Petri dishes or MIC plates
- 25-Pack is designed for smaller workloads
Specifications
Environmental Chamber, Type Cfj | |
Yes | |
Petri Dishes (1 or 2) | |
Bio-Bag™ |
15°C to 30°C | |
Isolation of Campylobacter jejuni | |
100 microaerophilic generators |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.