Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ BioClean-D Drop-Down Garment with Hood

Catalog No. p-7162823 Shop All Ansell Products
Click to view available options
Size:
Medium
4X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Ansell™ BioClean-D Drop-Down Garment with Hood features quick release press stud tabs for aseptic donning

  • Elasticated back, hood, cuffs and ankles
  • Low-linting CleanTough material
  • Foot-loop to aid smooth closure of zip
  • Thumb loops to ensure a secure hold
  • Silicone free
  • Certifications and testing:
    • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
    • Tested against permeation standard ASTM F739-12
    • Processed in an NEBB certified ISO Class 4 environment
    • Tested against standards: EN 1149-5:2008, protective clothing - electrostatic properties; EN 530, Abrasion resistance; EN 7854, Flex cracking resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength

Specifications

Product Type Drop-down garment with hood
Size Medium
Material Anti-static BioClean-D CleanTough™
Color White
Disposable Yes
Style Drop-down garment
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Zipper
Seam Type Bound
Sterility Non-sterile
Protection Class ISO Class 4
Resistance Anti-static, Abrasion, Tear
Collar Type Hooded
Back Style Elastic
No. of Pockets None
Size (English) Chest 36 to 39 in.
Size (Metric) Chest 92 to 100 cm
Sleeve Style Elastic
Height (English) 5 ft. 6 in. to 5 ft. 9 in.
Quantity 20/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.