Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell BioClean™ Legacy BLA2 Latex Cleanroom Gloves
Shop All Ansell Products

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Flexible
- Comfortable
- Easy double-donning
- Non-sterile
- Compatible with Class 10, ISO 4 environments
Specifications
Specifications
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 0.65 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.8 mil |
Finger Thickness (Metric) | 0.20 mm |
Latex Free | No |
Material | Latex |
Palm Thickness (English) | 6.6 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction