Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ BIOshell™ A400 Protein C4 Guard Cartridge, 3.4 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4.6 mm
Description
BIOshell™ guard columns are capable of continuous use at pressures up to 9,000 psi (600 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridge is packed with BIOshell™ Fused-Core particles. Order the guard column holder (66841-U) separately.
Specifications
Specifications
Carbon Load | 0.4% |
Quantity | 3/Pk. |
pH | 2 to 9 |
Particle Size | 3.4 μm |
Length (Metric) | 0.5 cm |
Pore Size | 400 Å |
Surface Area | 15 m2/g |
Type | Fused-Core HPLC Guard Cartridge |
Diameter (Metric) Inner | 2.1 mm |
Material | Stainless Steel Hardware (Guard Column) |
Show More |
BIOshell is a trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction